Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG442EEM-AC5015S

  • Zoro # G7553255


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG442EEM-AC5015S
Zoro #
G7553255
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150608N-EM
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
DNMG442EEM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Code
EEM
Chip-Breaker Style
Double
Shape
Rhombic
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
DNMG442EEM
Included Angle
55 Degrees
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG442EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.