Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG442EEX-AC5015S

  • Zoro # G7553273


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG442EEX-AC5015S
Zoro #
G7553273
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Positive
ISO Number
DNMG150608N-EX
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
No. of Edges
4
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
DNMG442EEX
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
55 Degrees
Chip-Breaker Code
EEX
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
ANSI Code
DNMG442EEX
Primary Material Application ISO Code
K, M, N, P, S
Manufacturer Grade
AC5015S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG442EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.