Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG442ENK-AC820P

  • Zoro # G6320931


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG442ENK-AC820P
Zoro #
G6320931
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150608N-SK
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
DNMG442ENK-AC820P
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
0 Degrees
Manufacturer Grade
AC820P
Material - Machining
Carbide
Primary Material Application ISO Code
K20, P20
Included Angle
55 Degrees
Chip-Breaker Style
Double
Shape
Rhombic
Coating Process
CVD
Insert Holding Type
Straight Hole
ANSI Code
DNMG442ENK
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Steel
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Chip-Breaker Code
ENK
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG442ENK, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.