Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG442ESU-AC5025S

  • Zoro # G7553675


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG442ESU-AC5025S
Zoro #
G7553675
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150608N-SU
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
DNMG442ESU
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Material - Machining
Carbide
Manufacturer Grade
AC5025S
Included Angle
55 Degrees
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
ANSI Code
DNMG442ESU
Chip-Breaker Style
Double
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Shape
Rhombic
Coating Process
PVD
Chip-Breaker Code
ESU
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG442ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.