Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet

  • Mfr # DNMG432EFA-T1500Z

  • Zoro # G6322176


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EFA-T1500Z
Zoro #
G6322176
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG120408N-FA
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DNMG432EFA-T1500Z
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker Code
EFA
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Material - Machining
Cermet
Measurement System
Fractional Inch
Coating Process
PVD
Cutting Application
Turning
Primary Material Application ISO Code
P
Manufacturer Grade
T1500Z
Number of Cutting Edges
2
Features
Wear Resistant
Shape
Rhombic
Clearance Angle
0 Degrees
ANSI Code
DNMG432EFA
Chip-Breaker Style
Double
Material
Cermet
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in, ANSI Code DNMG432EFA, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.