Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2

  • Mfr # DNMG432EEM-AC5025S

  • Zoro # G7506290


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEM-AC5025S
Zoro #
G7506290
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG150408N-EM
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Relief Angle
0 Degrees
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
4
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
EEM
Measurement System
Fractional Inch
Coating Process
PVD
Finish - Machining
AlTiSiN
ANSI Code
DNMG432EEM
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Shape
Rhombic
Manufacturer Grade
AC5025S

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG432EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.