Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EGE-AC830P

  • Zoro # G3770776


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EGE-AC830P
Zoro #
G3770776
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150412NGE
Coating
Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility
No
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
DNMG433EGE-AC830P
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating Process
CVD
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Manufacturer Grade
AC830P
ANSI Code
DNMG433EGE
Number of Cutting Edges
4
Chip-Breaker Code
EGE
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.