Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EGZ-AC415K

  • Zoro # G6321397


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EGZ-AC415K
Zoro #
G6321397
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150412N-GZ
Coating
CVD
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
ANSI Number
DNMG433EGZ-AC415K
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGZ
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
Manufacturer Grade
AC415K
Primary Material Application
Cast Iron
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application ISO Code
K01 - K20
ANSI Code
DNMG433EGZ
Shape
Rhombic
Included Angle
55 Degrees
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.