Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ELU-AC820P

  • Zoro # G6321360


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ELU-AC820P
Zoro #
G6321360
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DNMG150412N-LU
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Cermet
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
DNMG433ELU-AC820P
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shape
Rhombic
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Number of Cutting Edges
2
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Included Angle
55 Degrees
Manufacturer Grade
AC820P
Primary Material Application ISO Code
K20, P20
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
DNMG433ELU
Chip-Breaker Code
ELU
Insert Holding Type
Straight Hole
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.