Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EMU-AC8025P

  • Zoro # G6321275


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EMU-AC8025P
Zoro #
G6321275
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DNMG150412NMU
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
DNMG433EMU-AC8025P
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Measurement System
Fractional Inch
Number of Cutting Edges
2
Shape
Rhombic
Chip-Breaker Style
Double
ANSI Code
DNMG433EMU
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Included Angle
55 Degrees
Chip-Breaker Code
EMU
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Coating Process
CVD
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG433EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.