Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EMU-AC810P

  • Zoro # G6321266


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EMU-AC810P
Zoro #
G6321266
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DNMG150412NMU
ANSI Number
DNMG433EMU-AC810P
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Coating
CVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Code
DNMG433EMU
Included Angle
55 Degrees
Chip-Breaker Code
EMU
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Features
Excellent Wear Resistance
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P10
Chip-Breaker Style
Double
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Number of Cutting Edges
2
Material
Carbide
Style
DNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.