Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EMX-AC8025P

  • Zoro # G6321257


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EMX-AC8025P
Zoro #
G6321257
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150412N-MX
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DNMG433EMX-AC8025P
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
CVD
Shape
Rhombic
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
ANSI Code
DNMG433EMX
Included Angle
55 Degrees
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Code
EMX
Cutting Application
Turning
Chip-Breaker Style
Double
Primary Material Application
Steel
Material
Carbide
Style
DNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG433EMX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.