Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EMX-AC830P

  • Zoro # G6321239


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EMX-AC830P
Zoro #
G6321239
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150412N-MX
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
DNMG433EMX-AC830P
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
AC830P
Included Angle
55 Degrees
Features
Excellent Wear Resistance
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Style
Double
ANSI Code
DNMG433EMX
Clearance Angle
0 Degrees
Chip-Breaker Code
EMX
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
P
Material
Carbide
Style
DNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EMX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.