Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ENZ-AC415K

  • Zoro # G6321211


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ENZ-AC415K
Zoro #
G6321211
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150412N-UZ
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and Hole Clamping
ANSI Number
DNMG433ENZ-AC415K
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Coating
Cermet
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
AC415K
Primary Material Application ISO Code
K01 - K20
Primary Material Application
Cast Iron
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Included Angle
55 Degrees
ANSI Code
DNMG433ENZ
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Shape
Rhombic
Chip-Breaker Code
ENZ
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.