Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ENZ-AC5015S

  • Zoro # G7553858


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ENZ-AC5015S
Zoro #
G7553858
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.046"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412N-UZ
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
No. of Edges
4
ANSI Number
DNMG433ENZ
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Manufacturer Grade
AC5015S
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
DNMG433ENZ
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Included Angle
55 Degrees
Chip-Breaker Code
ENZ
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG433ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.