Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ESE-AC8025P

  • Zoro # G6321169


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ESE-AC8025P
Zoro #
G6321169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412N-SE
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
DNMG433ESE-AC8025P
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
AC8025P
Shape
Rhombic
Chip-Breaker Style
Double
Primary Material Application
Steel
Number of Cutting Edges
2
Cutting Application
Turning
ANSI Code
DNMG433ESE
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P25
Coating Process
CVD
Included Angle
55 Degrees
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
ESE
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG433ESE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.