Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ESE-AC810P

  • Zoro # G6321150


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ESE-AC810P
Zoro #
G6321150
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150412N-SE
Hardened (H) Compatibility
No
ANSI Number
DNMG433ESE-AC810P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Cutting Application
Turning
Coating Process
CVD
Primary Material Application ISO Code
P10
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC810P
Primary Material Application
Steel
Features
Excellent Wear Resistance
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Style
Double
Chip-Breaker Code
ESE
Included Angle
55 Degrees
ANSI Code
DNMG433ESE
Measurement System
Fractional Inch
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433ESE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.