Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ESU-AC5025S

  • Zoro # G7553709


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ESU-AC5025S
Zoro #
G7553709
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.046"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150412N-SU
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
ANSI Number
DNMG433ESU
Mounting Style
Screw
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Features
Excellent Fracture Resistance
Included Angle
55 Degrees
Chip-Breaker Code
ESU
Number of Cutting Edges
4
Manufacturer Grade
AC5025S
Clearance Angle
0 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Shape
Rhombic
ANSI Code
DNMG433ESU
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG433ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.