Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ESX-AC810P

  • Zoro # G6321065


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433ESX-AC810P
Zoro #
G6321065
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150412N-SX
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG433ESX-AC810P
Mounting Style
Top and Hole Clamping
Coating
Uncoated
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cutting Application
Turning
Shape
Rhombic
ANSI Code
DNMG433ESX
Included Angle
55 Degrees
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Chip-Breaker Code
ESX
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application ISO Code
P10
Chip-Breaker Style
Double
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433ESX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.