Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EUP-AC5015S

  • Zoro # G7553526


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433EUP-AC5015S
Zoro #
G7553526
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412N-UP
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DNMG433EUP
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Screw
Coating
PVD
Non Ferrous (N) Compatibility
Yes
ANSI Code
DNMG433EUP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
EUP
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Shape
Rhombic
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Number of Cutting Edges
4
Cutting Application
Turning
Manufacturer Grade
AC5015S
Included Angle
55 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG433EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.