Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EUP-AC5025S

  • Zoro # G7553648


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EUP-AC5025S
Zoro #
G7553648
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150412N-UP
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Coating
PVD
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
DNMG433EUP
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Chip-Breaker Code
EUP
Features
Excellent Fracture Resistance
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Included Angle
55 Degrees
Coating Process
PVD
Shape
Rhombic
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
ANSI Code
DNMG433EUP
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG433EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.