Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EUP-AC830P

  • Zoro # G6321029


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EUP-AC830P
Zoro #
G6321029
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150412N-UP
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG433EUP-AC830P
Steel (P) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Cutting Application
Turning
Primary Material Application ISO Code
P
Chip-Breaker Code
EUP
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
ANSI Code
DNMG433EUP
Shape
Rhombic
Chip-Breaker Style
Double
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.