Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EUX-AC700G

  • Zoro # G3752497


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
0.500"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433EUX-AC700G
Zoro #
G3752497
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.500"
Corner Radius
3
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412NUX
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Clamp
Coating
Super FF TiCN/Al2O3/TiN CVD
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
DNMG433EUX-AC700G
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Cutting Application
Turning
Chip-Breaker Style
Double
Chip-Breaker Code
EUX
Manufacturer Grade
AC700G
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Shape
Rhombic
Coating Process
CVD
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
ANSI Code
DNMG433EUX
Included Angle
55 Degrees
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.