Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EUX-AC810P

  • Zoro # G6321001


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433EUX-AC810P
Zoro #
G6321001
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150412N-UX
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Coating
Uncoated
Stainless (M) Compatibility
Yes
ANSI Number
DNMG433EUX-AC810P
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Double
ANSI Code
DNMG433EUX
Primary Material Application ISO Code
P10
Chip-Breaker Code
EUX
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Steel
Cutting Application
Turning
Included Angle
55 Degrees
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC810P
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.