Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EUX-AC830P

  • Zoro # G5728721


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EUX-AC830P
Zoro #
G5728721
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150412NUX
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
DNMG433EUX-AC830P
Cast Iron (K) Compatibility
Yes
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
EUX
ANSI Code
DNMG433EUX
Coating Process
CVD
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Manufacturer Grade
AC830P
Included Angle
55 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.