Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443EEG-AC5025S

  • Zoro # G7553167


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443EEG-AC5025S
Zoro #
G7553167
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150612N-EG
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG443EEG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
4
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Features
Excellent Fracture Resistance
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Chip-Breaker Code
EEG
Number of Cutting Edges
4
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
ANSI Code
DNMG443EEG
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double
Coating Process
PVD
Included Angle
55 Degrees
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG443EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.