Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG443EEX-AC5015S

  • Zoro # G7553465


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG443EEX-AC5015S
Zoro #
G7553465
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Positive
ISO Number
DNMG150612N-EX
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
ANSI Number
DNMG443EEX
Stainless (M) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K, M, N, P, S
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Code
EEX
Chip-Breaker Style
Double
Manufacturer Grade
AC5015S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
ANSI Code
DNMG443EEX
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG443EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.