Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Cermet

  • Mfr # DNMG433ELU-T1500Z

  • Zoro # G6321351


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ELU-T1500Z
Zoro #
G6321351
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DNMG150412N-LU
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
DNMG433ELU-T1500Z
Coating
PVD
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
2
Features
Wear Resistant
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Primary Material Application
Steel
Chip-Breaker Code
ELU
Chip-Breaker Style
Double
Coating Process
PVD
Shape
Rhombic
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
DNMG433ELU
Material
Cermet
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, ANSI Code DNMG433ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.