Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Cermet

  • Mfr # DNMG433ESU-T1500Z

  • Zoro # G6321071


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ESU-T1500Z
Zoro #
G6321071
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150412NSU
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG433ESU-T1500Z
Cast Iron (K) Compatibility
No
Coating Process
PVD
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Features
Wear Resistant
Shape
Rhombic
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
DNMG433ESU
Material - Machining
Cermet
Included Angle
55 Degrees
Chip-Breaker Code
ESU
Chip-Breaker Style
Double
Material
Cermet
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code DNMG433ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.