Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide

  • Mfr # DNMG434EEM-AC5015S

  • Zoro # G7553228


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG434EEM-AC5015S
Zoro #
G7553228
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.062"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150416N-EM
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG434EEM
Hardened (H) Compatibility
No
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
DNMG434EEM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
EEM
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Included Angle
55 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG434EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.