Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide

  • Mfr # DNMG444EME-AC830P

  • Zoro # G6320855


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
444
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG444EME-AC830P
Zoro #
G6320855
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
444
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150616N-ME
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
ANSI Number
DNMG444EME-AC830P
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Turning
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Number of Cutting Edges
2
ANSI Code
DNMG444EME
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Style
Double
Included Angle
55 Degrees
Chip-Breaker Code
EME
Coating Process
CVD
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG444EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.