Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, .5, Carbide

  • Mfr # DNMG430.5ESU-AC5015S

  • Zoro # G7553894


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
430
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG430.5ESU-AC5015S
Zoro #
G7553894
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430
Corner Radius
.5
Nose Radius
0.007"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150402N-SU
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DNMG430.5ESU
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cutting Application
Turning
Chip-Breaker Code
ESU
Manufacturer Grade
AC5015S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
4
Shape
Rhombic
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Included Angle
55 Degrees
ANSI Code
DNMG430.5ESU
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG430.5ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.