Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMX, 1, Cermet

  • Mfr # DNMX431ESEW-T1500A

  • Zoro # G6320636


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX431ESEW-T1500A
Zoro #
G6320636
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX150404NSEW
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DNMX431ESEW-T1500A
Cast Iron (K) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Material - Machining
Cermet
Included Angle
55 Degrees
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
2
Cutting Application
Turning
Insert Holding Type
Straight or Countersink Hole
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
ANSI Code
DNMX431ESEW
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Code
ESEW
Material
Cermet
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, ANSI Code DNMX431ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.