Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMX, 2, Carbide

  • Mfr # DNMX432ESEW-AC8025P

  • Zoro # G6320618


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX432ESEW-AC8025P
Zoro #
G6320618
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX150408N-SEW
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
ANSI Number
DNMX432ESEW-AC8025P
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
2
Chip-Breaker Code
ESEW
Primary Material Application
Steel
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
DNMX432ESEW
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rhombic
Primary Material Application ISO Code
P25
Insert Holding Type
Straight or Countersink Hole
Included Angle
55 Degrees
Features
Adhesion Resistant, Chipping Resistant
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Material
Carbide
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMX432ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.