Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet

  • Mfr # DNMX432ESEW-T1500A

  • Zoro # G6320590


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX432ESEW-T1500A
Zoro #
G6320590
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX150408N-SEW
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
DNMX432ESEW-T1500A
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
P05 - P30
Insert Holding Type
Straight or Countersink Hole
Chip-Breaker Code
ESEW
Number of Cutting Edges
2
Material - Machining
Cermet
ANSI Code
DNMX432ESEW
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Material
Cermet
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, ANSI Code DNMX432ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.