Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet

  • Mfr # DNMX432ESEW-T1500Z

  • Zoro # G6320581


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX432ESEW-T1500Z
Zoro #
G6320581
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX150408N-SEW
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
ANSI Number
DNMX432ESEW-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
CVD
Number of Cutting Edges
2
Manufacturer Grade
T1500Z
Chip-Breaker Code
ESEW
Insert Holding Type
Straight or Countersink Hole
Primary Material Application ISO Code
P
Features
Wear Resistant
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application
Steel
Material - Machining
Cermet
Coating Process
PVD
ANSI Code
DNMX432ESEW
Cutting Application
Turning
Included Angle
55 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
0 Degrees
Material
Cermet
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, ANSI Code DNMX432ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.