Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMX, 2, PCD

  • Mfr # NF-DNMX432LD-DA1000

  • Zoro # G6307449


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-DNMX432LD-DA1000
Zoro #
G6307449
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-DNMX150408N-LD
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
NF-DNMX432LD-DA1000
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Chip-Breaker Code
LD
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Number of Cutting Edges
1
Cutting Application
Turning
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
DA1000
Included Angle
55 Degrees
Insert Holding Type
Straight or Countersink Hole
Primary Material Application ISO Code
N
ANSI Code
NF-DNMX432LD
Clearance Angle
0 Degrees
Material - Machining
Polycrystalline Diamond
Features
Excellent Wear Resistance and Fracture Resistance
Material
PCD
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 1/2 in, ANSI Code NF-DNMX432LD, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.