Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMX, 2, PCD

  • Mfr # NFDNMX432-DA1000

  • Zoro # G6307467


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFDNMX432-DA1000
Zoro #
G6307467
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-DNMX150408
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
NFDNMX432-DA1000
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Coating
CVD
No. of Edges
1
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application ISO Code
N
ANSI Code
NF-DNMX432
Material - Machining
Polycrystalline Diamond
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
DA1000
Included Angle
55 Degrees
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Insert Holding Type
Straight or Countersink Hole
Material
PCD
Application
Finishing
Style
DNMX

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code NF-DNMX432, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.