Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMX, 3, Carbide

  • Mfr # DNMX433ESEW-AC810P

  • Zoro # G6320575


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX433ESEW-AC810P
Zoro #
G6320575
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX150412NSEW
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
DNMX433ESEW-AC810P
Included Angle
55 Degrees
Primary Material Application ISO Code
P10
Cutting Application
Turning
Insert Holding Type
Straight or Countersink Hole
Manufacturer Grade
AC810P
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Style
10 Degrees Rake Angle
ANSI Code
DNMX433ESEW
Primary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
2
Material - Machining
Carbide
Features
Excellent Wear Resistance
Chip-Breaker Code
ESEW
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Material
Carbide
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMX433ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.