Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMX, 3, Carbide

  • Mfr # DNMX433ESEW-AC820P

  • Zoro # G6320566


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX433ESEW-AC820P
Zoro #
G6320566
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX150412NSEW
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
DNMX433ESEW-AC820P
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
CVD
No. of Edges
2
Coating Process
CVD
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight or Countersink Hole
Primary Material Application ISO Code
K20, P20
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
DNMX433ESEW
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rhombic
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
55 Degrees
Manufacturer Grade
AC820P
Chip-Breaker Code
ESEW
Material
Carbide
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMX433ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.