Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMX, .5, PCD

  • Mfr # NFDNMX430.5-DA1000

  • Zoro # G6307528


product price: $73.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFDNMX430.5-DA1000
Zoro #
G6307528
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
430.5
Corner Radius
.5
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0078"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-DNMX150402
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
ANSI Number
NFDNMX430.5-DA1000
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Included Angle
55 Degrees
ANSI Code
NF-DNMX430.5
Shape
Rhombic
Clearance Angle
0 Degrees
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
Manufacturer Grade
DA1000
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Cutting Application
Turning
Chip-Breaker Style
10 Degrees Rake Angle
Insert Holding Type
Straight or Countersink Hole
Material
PCD
Style
DNMX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code NF-DNMX430.5, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.