Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMA, 4, Carbide

  • Mfr # CNMA544-AC420K

  • Zoro # G6331337


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5
Insert Size
544
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA544-AC420K
Zoro #
G6331337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMA160616
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Coating
PCD
ANSI Number
CNMA544-AC420K
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
4
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Manufacturer Grade
AC420K
Coating Process
CVD
ANSI Code
CNMA544
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K10 - K20
Material
Carbide
Style
CNMA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMA544, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.