Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EEG-AC6030M

  • Zoro # G6328686


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EEG-AC6030M
Zoro #
G6328686
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160608N-EG
Super Alloy (S) Compatibility
No
Coating
Cermet
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
ANSI Number
CNMG542EEG-AC6030M
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
ANSI Code
CNMG542EEG
Shape
Rhombic
Primary Material Application
Stainless Steel
Features
Fracture Resistant
Coating Process
CVD
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Chip-Breaker Code
EEG
Number of Cutting Edges
4
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, Absotech, ANSI Code CNMG542EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.