Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EEG-AC6040M

  • Zoro # G6328677


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EEG-AC6040M
Zoro #
G6328677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160608N-EG
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
CNMG542EEG-AC6040M
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Manufacturer Grade
AC6040M
Cutting Application
Turning
Chip-Breaker Code
EEG
Primary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Primary Material Application
Stainless Steel
Features
Excellent Fracture Resistance
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
ANSI Code
CNMG542EEG
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG542EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.