Zoro Homepage

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EEM-AC6030M

  • Zoro # G6328668


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EEM-AC6030M
Zoro #
G6328668
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG160608N-EM
ANSI Number
CNMG542EEM-AC6030M
Super Alloy (S) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Finish - Machining
Absotech
Coating Process
CVD
Chip-Breaker Code
EEM
Primary Material Application ISO Code
M
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
CNMG542EEM
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
Number of Cutting Edges
4
Measurement System
Fractional Inch
Features
Fracture Resistant
Chip-Breaker Style
Double
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, Absotech, ANSI Code CNMG542EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.