Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EEM-AC6040M

  • Zoro # G6328659


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EEM-AC6040M
Zoro #
G6328659
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG160608N-EM
ANSI Number
CNMG542EEM-AC6040M
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Cermet
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
4
ANSI Code
CNMG542EEM
Features
Excellent Fracture Resistance
Shape
Rhombic
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Manufacturer Grade
AC6040M
Chip-Breaker Code
EEM
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG542EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.