Zoro Homepage

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EMU-AC5015S

  • Zoro # G7550875


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EMU-AC5015S
Zoro #
G7550875
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Insert Thickness
0.250"
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160608N-MU
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG542EMU
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
Cutting Application
Turning
Number of Cutting Edges
8
Finish - Machining
AlTiSiN
Chip-Breaker Code
EMU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double
Included Angle
80 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
CNMG542EMU
Shape
Rhombic
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG542EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.