Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EMU-AC8025P

  • Zoro # G6328528


product price: $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EMU-AC8025P
Zoro #
G6328528
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160608N-MU
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
ANSI Number
CNMG542EMU-AC8025P
Manufacturer Grade
AC8025P
Cutting Application
Turning
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
ANSI Code
CNMG542EMU
Shape
Rhombic
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
Coating Process
CVD
Included Angle
80 Degrees
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
EMU
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech Platinum, ANSI Code CNMG542EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.