Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EMU-AC830P

  • Zoro # G3771564


product price: $19.45
/ea
Sold in multiples of 10 for $194.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EMU-AC830P
Zoro #
G3771564
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250
Nose Radius
0.0312"
Insert Thickness
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160608NMU
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG542EMU-AC830P
No. of Edges
4
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Manufacturer Grade
AC830P
Primary Material Application
Steel
Features
Excellent Wear Resistance
ANSI Code
CNMG542EMU
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Shape
Rhombic
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Coating Process
CVD
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG542EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.