Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EUP-AC830P

  • Zoro # G5756807


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EUP-AC830P
Zoro #
G5756807
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250
Insert Thickness
0.0625"
Nose Radius
0.0312"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160608NUP
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
CNMG542EUP-AC830P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Shape
Rhombic
Number of Cutting Edges
4
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Features
Excellent Wear Resistance
Primary Material Application
Steel
Primary Material Application ISO Code
P
ANSI Code
CNMG542EUP
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
EUP
Coating Process
CVD
Manufacturer Grade
AC830P
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG542EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.